Zoro Homepage

Heating Mantle, Metal-Housed, 120V, 650W, 3000mL

  • Mfr # HM3000MH1

  • Zoro # G0356927


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Capacity
3 L
Voltage
120 V AC
Max. Temp.
842 Degrees F
Wattage
600
For Use With
3000 mL Round Flasks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM3000MH1
Zoro #
G0356927
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
5 ft

Details

Item
Heating Mantle
Capacity
3 L
Voltage
120 V AC
Max. Temp.
842 Degrees F
Wattage
600
For Use With
3000 mL Round Flasks
Includes Controller
Controller Not Included
Housing Material
Metal
Requires Controller
Controller Required
Wattage - Maximum
650 W
Mantle Material
Plastic
Temperature - Maximum
450 Degrees C
IP Rating
IP20
Mantle Style
Lower Hemispherical
Compatible Product Type
Round Bottom Flask Heater
Plug Type
NEMA 5-15

Description

Heating Mantle, Max. Temp. 842 Degrees F, Voltage 120, Wattage 600, For Use With 3000mL Round Flasks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.