Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Mantle, Metal-Housed, 120V, 815W, 4000mL

  • Mfr # HM4000MH1

  • Zoro # G0356890


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Capacity
4 L
Voltage
120 V AC
Max. Temp.
842 Degrees F
Wattage
750
For Use With
4000 mL Round Flasks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM4000MH1
Zoro #
G0356890
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
5 ft

Details

Item
Heating Mantle
Capacity
4 L
Voltage
120 V AC
Max. Temp.
842 Degrees F
Wattage
750
For Use With
4000 mL Round Flasks
Housing Material
Metal
Includes Controller
Controller Not Included
Temperature - Maximum
450 Degrees C
Wattage - Maximum
815 W
Requires Controller
Controller Required
IP Rating
IP20
Mantle Material
Plastic
Compatible Product Type
Round Bottom Flask Heater
Plug Type
NEMA 5-15
Mantle Style
Lower Hemispherical

Description

Heating Mantle, Max. Temp. 842 Degrees F, Voltage 120, Wattage 750, For Use With 4000mL Round Flasks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.