Zoro Homepage

Heating Mantle, Metal-Housed, 120V, 935W, 5000mL

  • Mfr # HM5000MH1

  • Zoro # G0356909


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Capacity
5 L
Voltage
120 V AC
Max. Temp.
842 Degrees F
Wattage
860
For Use With
5000 mL Round Flasks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM5000MH1
Zoro #
G0356909
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
5 ft

Details

Item
Heating Mantle
Capacity
5 L
Voltage
120 V AC
Max. Temp.
842 Degrees F
Wattage
860
For Use With
5000 mL Round Flasks
Includes Controller
Controller Not Included
Housing Material
Metal
Mantle Style
Lower Hemispherical
Compatible Product Type
Round Bottom Flask Heater
Requires Controller
Controller Required
Wattage - Maximum
935 W
IP Rating
IP20
Temperature - Maximum
450 Degrees C
Mantle Material
Plastic
Plug Type
NEMA 5-15

Description

Heating Mantle, Max. Temp. 842 Degrees F, Voltage 120, Wattage 860, For Use With 5000mL Round Flasks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.