Heating Mantle, Spherical, 240VAC, 140/380W, 1000mL, Temps up to 842 Degrees F

  • Mfr # HM1000-SS2

  • Zoro # G5921246


product price:  $669.99
/ea
Free Shipping & Returns

Key Features

Capacity
1 L
Voltage
240 V AC
Includes
3 in Lead Wire
Max. Temp.
900 Degrees F
Wattage
140/380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1000-SS2
Zoro #
G5921246
UPC #
-
Country of Origin
United States

Dimensions

Width
7.5" DIA

Details

Item
Heating Mantle
Capacity
1 L
Voltage
240 V AC
Includes
3 in Lead Wire
Max. Temp.
900 Degrees F
Wattage
140/380
Features
3" leads
Standards
CSA, CE, RoHS
Controller
Not Included
Includes Controller
Controller Not Included
Mantle Material
Fiberglass Cloth
Wattage - Minimum
140 W
Wattage - Maximum
380 W
IP Rating
IP20
Requires Controller
Controller Required
Temperature - Maximum
450 Degrees C
Mantle Style
Spherical

Description

Heating Mantle,140/380W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.