Heating Mantle, Table Top, 120VAC, 520W, 2000mL, Temps up to 900 Degrees F

  • Mfr # HM2000VF1

  • Zoro # G4787447


product price: $389.49
/ea
Free Shipping & Returns

Key Features

Capacity
2 L
Voltage
120 V AC
Includes
6 ft Cord with NEMA 1-15 Plug
Max. Temp.
850 Degrees F
Wattage
520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM2000VF1
Zoro #
G4787447
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
6 ft

Details

Item
Heating Mantle
Capacity
2 L
Voltage
120 V AC
Includes
6 ft Cord with NEMA 1-15 Plug
Max. Temp.
850 Degrees F
Wattage
520
For Use With
SDC120JC-A, SDC120JF-A, SDC120KC-A, SDC120KF-A
Includes Controller
Controller Not Included
Requires Controller
Controller Required
Mantle Material
Fiberglass
Mantle Style
Lower Hemispherical
IP Rating
IP20
Plug Type
NEMA 1-15P
Wattage - Maximum
520 W
Temperature - Maximum
482 Degrees C
Compatible Product Type
Temperature Controller

Description

Heating Mantle, Max. Temp. 850 Degrees F, Voltage 120, Wattage 520, For Use With Mfr. No. SDC120JF-A, SDC120JC-A, SDC120KC-A, SDC120KF-A, Includes 6 ft. Cord with NEMA 1-15 Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.