Heating Mantle, Upper Hemisphere, 240VAC, 140W, 250mL, Temps up to 842 Degrees F

  • Mfr # HM0250-TS2

  • Zoro # G6016997


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Capacity
250 mL
Voltage
240 V AC
Includes
3 in Lead Wire
Max. Temp.
900 Degrees F
Wattage
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0250-TS2
Zoro #
G6016997
UPC #
-
Country of Origin
United States

Dimensions

Length
2.5625"
Width
5.375" DIA

Details

Item
Heating Mantle
Capacity
250 mL
Voltage
240 V AC
Includes
3 in Lead Wire
Max. Temp.
900 Degrees F
Wattage
140
Features
3" leads
Standards
CSA, CE, RoHS
Amps
0.58
Controller
Not Included
Includes Controller
Controller Not Included
Mantle Material
Fiberglass Cloth
Temperature - Maximum
450 Degrees C
IP Rating
IP20
Mantle Style
Upper Hemispherical
Requires Controller
Controller Not Required
Wattage - Maximum
140 W

Description

Heating Mantle,0.58A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.