Shop BRISKHEAT

Heating Tape, 120 Degrees F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft

  • Mfr # RKP1B1500
  • Zoro # G7235501

product price: 
$
402.99
/ea
Free Shipping & Returns

Key Features

Amps
6.25 A
Temp. Range (C)
Fixed at 49 Degrees
Heating Device Outer Material
Silicone Rubber
Standards
CE, REACH, RoHS
Series
XtremeFLEX(R) RKP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RKP1B1500
Zoro #
G7235501
UPC #
-
Country of Origin
United States
Amps
6.25 A
Temp. Range (C)
Fixed at 49 Degrees
Heating Device Outer Material
Silicone Rubber
Standards
CE, REACH, RoHS
Series
XtremeFLEX(R) RKP
Temp. Range (F)
Fixed at 120 Degrees F
Wattage
750 W
Item
Heating Tape
Voltage
120V
Heating Device Type
Tape
Includes Controller
Yes
Features
Power Cord with NEMA 1-15 Plug
Max. Temp.
120 Degrees F
Includes Adhesive Backing
No Backing
Color
Orange
Compatible Product Type
Apparatuses, Gas Tubing, Valves
Current
6.25 A
Product Type
Heating Tape
For Material
Metal
Exposure Temperature - Maximum
232 Degrees C
Operating Temperature - Minimum
49 Degrees C
Power Density
1 W/sq in
Controller Required
Controller Not Required
Operating Temperature - Maximum
49 Degrees C
Includes Grounded Wire
Ungrounded
Wiring Type
Ungrounded
Wire Color
Orange

Dimensions

Width
0.5 in
Length
125 ft
Overall Length
125 ft
Overall Width
1/2 in
Power Cord Length
5 ft
Thickness
1/8 in
Wire Rope Length
125 ft
Fits Chest Size
Power Cord with NEMA 1-15 Plug

Description

Heating Tape, XtremeFLEX(R) RKP Series, Temp. Range (C) Fixed at 49 Degrees , Temp. Range (F) Fixed at 120 Degrees F, Max. Temp. 120 Degrees F, Voltage 120V, Wattage 750 W, Amps 6.25 A, Width 0.5 in, Length 125 ft, Features Power Cord with NEMA 1-15 Plug, Includes Controller Yes, Standards CE, REACH, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.