Zoro Homepage

Heating Tape, 60 ft. L, 1/2" W, Silicone

  • Mfr # RKP1A0720

  • Zoro # G7235571


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Heating Device Type
Tape
Temp. Range (C)
Fixed at 21 Degrees
Voltage
120V
Amps
3 A
Max. Temp.
70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKP1A0720
Zoro #
G7235571
UPC #
-
Country of Origin
United States

Dimensions

Length
60 ft
Width
0.5 in
Thickness
1/8 in
Power Cord Length
5 ft
Overall Length
60 ft
Overall Width
1/2 in

Description

Heating Tape, XtremeFLEX(R) RKP Series, Temp. Range (C) Fixed at 21 Degrees , Temp. Range (F) Fixed at 70 Degrees F, Max. Temp. 70 Degrees F, Voltage 120V, Wattage 360 W, Amps 3 A, Width 0.5 in, Length 60 ft, Features Power Cord with NEMA 1-15 Plug, Includes Controller Yes, Standards CE, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.