Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Tape, Adjustable Thermostat Control, 120VAC, 216W, 0.5"W x 6'L

  • Mfr # HSTAT051006

  • Zoro # G4614976


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
50 to 425 Degrees F
Includes Controller
Yes
Controller
Included
Heating Device Type
Tape
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSTAT051006
Zoro #
G4614976
UPC #
-
Country of Origin
United States

Dimensions

Width
0.5 in
Length
6 ft
Thickness
1/8 in
Overall Length
6 ft
Power Cord Length
6 ft
Overall Width
1/2 in

Details

Temp. Range
50 to 425 Degrees F
Includes Controller
Yes
Controller
Included
Heating Device Type
Tape
Features
Chemical Resistant, Moisture Resistant, Portable, Reusable
Temp. Range (F)
50 Degrees to 425 Degrees F
Item
Heating Tape
Heating Device Outer Material
Silicone Rubber
Standards
CE, REACH, RoHS
Amps
1.8 A
Temp. Range (C)
10 Degrees to 218 Degrees
Wattage
216 W
Voltage
120V
Max. Temp.
425 Degrees F
Series
HSTAT
Accuracy
+/-10 Degrees F
Power Density
6 W/sq in
Operating Temperature - Minimum
232 Degrees C
For Material
Glass/Metal
Color
Orange
Operating Temperature - Maximum
218 Degrees C
Includes Adhesive Backing
No Backing
Controller Required
Controller Not Required
Compatible Product Type
De-Icing Pipes, Valves
Temperature Accuracy
+/-5.56 Degrees C
Current
1.8 A
Exposure Temperature - Maximum
232 Degrees C
Product Type
Heating Tape
Includes Grounded Wire
Ungrounded

Description

Heating Tape, HSTAT Series, Temp. Range (C) 10 Degrees to 218 Degrees , Temp. Range (F) 50 Degrees to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/-10 Degrees F, Voltage 120V, Wattage 216 W, Amps 1.8 A, Width 0.5 in, Length 6 ft, Features Chemical Resistant, Moisture Resistant, Portable, Reusable, Includes Controller Yes, Standards CE, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.