Zoro Homepage

Heating Tape, Adjustable Thermostat Control, 120VAC, 720W, 1"Wx10'L

  • Mfr # HSTAT101010

  • Zoro # G4553342


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
50 Degrees to 425 Degrees F
Heating Device Outer Material
Silicone Rubber
Heating Device Type
Tape
Standards
CE, REACH, RoHS
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSTAT101010
Zoro #
G4553342
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
10 ft
Power Cord Length
6 ft
Thickness
1/8 in
Overall Width
1 in
Overall Length
10 ft

Details

Temp. Range (F)
50 Degrees to 425 Degrees F
Heating Device Outer Material
Silicone Rubber
Heating Device Type
Tape
Standards
CE, REACH, RoHS
Accuracy
+/-10 Degrees F
Temp. Range (C)
10 Degrees to 218 Degrees
Temp. Range
50 to 425 Degrees F
Series
HSTAT
Voltage
120V
Includes Controller
Yes
Item
Heating Tape
Amps
6 A
Wattage
720 W
Features
Chemical Resistant, Moisture Resistant, Portable, Reusable
Controller
Included
Max. Temp.
425 Degrees F
Temperature Accuracy
+/-5.56 Degrees C
For Material
Glass/Metal
Includes Grounded Wire
Ungrounded
Power Density
6 W/sq in
Includes Adhesive Backing
No Backing
Operating Temperature - Minimum
232 Degrees C
Operating Temperature - Maximum
218 Degrees C
Exposure Temperature - Maximum
232 Degrees C
Controller Required
Controller Not Required
Product Type
Heating Tape
Compatible Product Type
De-Icing Pipes, Valves
Current
6 A
Color
Orange

Description

Heating Tape, HSTAT Series, Temp. Range (C) 10 Degrees to 218 Degrees , Temp. Range (F) 50 Degrees to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/-10 Degrees F, Voltage 120V, Wattage 720 W, Amps 6 A, Width 1 in, Length 10 ft, Features Chemical Resistant, Moisture Resistant, Portable, Reusable, Includes Controller Yes, Standards CE, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.