Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Tape, Adjustable Thermostat Control, 240VAC, 1440/1800W, 2"W x 2'L

  • Mfr # HSTAT302010

  • Zoro # G5935291


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Controller
Included
Temp. Range
0 to 425 Degrees F
Length
10 ft
Features
Chemical Resistant, Moisture Resistant, Portable, Reusable
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSTAT302010
Zoro #
G5935291
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Width
3 in
Overall Width
3 in
Overall Length
10 ft
Thickness
1/8 in
Power Cord Length
6 ft

Details

Controller
Included
Temp. Range
0 to 425 Degrees F
Features
Chemical Resistant, Moisture Resistant, Portable, Reusable
Item
Heating Tape
Temp. Range (F)
0 Degrees to 425 Degrees F
Series
HSTAT
Voltage
240V
Amps
7.5 A
Heating Device Type
Tape
Max. Temp.
425 Degrees F
Standards
CE, REACH, RoHS
Temp. Range (C)
10 Degrees to 218 Degrees
Includes Controller
Yes
Wattage
1,800 W
Heating Device Outer Material
Silicone Rubber
Accuracy
+/-10 Degrees F
Product Type
Heating Tape
Temperature Accuracy
+/-5.56 Degrees C
Exposure Temperature - Maximum
232 Degrees C
Power Density
6 W/sq in
For Material
Glass/Metal
Includes Adhesive Backing
No Backing
Controller Required
Controller Not Required
Operating Temperature - Maximum
218 Degrees C
Current
7.5 A
Color
Orange
Operating Temperature - Minimum
232 Degrees C
Includes Grounded Wire
Ungrounded
Compatible Product Type
De-Icing Pipes, Valves

Description

Heating Tape, HSTAT Series, Temp. Range (C) 10 Degrees to 218 Degrees , Temp. Range (F) 0 Degrees to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/-10 Degrees F, Voltage 240V, Wattage 1,800 W, Amps 7.5 A, Width 3 in, Length 10 ft, Features Chemical Resistant, Moisture Resistant, Portable, Reusable, Includes Controller Yes, Standards CE, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.