Zoro Homepage

Heating Tape, Adjustable Thermostat Control, 240VAC, 1440W, 2"W x 2'L

  • Mfr # HSTAT302008

  • Zoro # G5878975


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Heating Device Type
Tape
Temp. Range (F)
0 Degrees to 450 Degrees F
Voltage
240V
Heating Device Outer Material
Silicone Rubber
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSTAT302008
Zoro #
G5878975
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
8 ft
Power Cord Length
6 ft
Overall Width
3 in
Overall Length
8 ft
Thickness
1/8 in

Details

Heating Device Type
Tape
Temp. Range (F)
0 Degrees to 450 Degrees F
Voltage
240V
Heating Device Outer Material
Silicone Rubber
Temp. Range
0 to 450 Degrees F
Standards
CE, REACH, RoHS
Temp. Range (C)
10 Degrees to 218 Degrees
Wattage
1,440 W
Series
HSTAT
Item
Heating Tape
Includes Controller
Yes
Controller
Included
Max. Temp.
450 Degrees F
Amps
6 A
Accuracy
+/-10 Degrees F
Features
Chemical Resistant, Moisture Resistant, Portable, Reusable
For Material
Glass/Metal
Product Type
Heating Tape
Color
Orange
Exposure Temperature - Maximum
232 Degrees C
Operating Temperature - Maximum
218 Degrees C
Temperature Accuracy
+/-5.56 Degrees C
Power Density
6 W/sq in
Includes Grounded Wire
Ungrounded
Compatible Product Type
De-Icing Pipes, Valves
Controller Required
Controller Not Required
Current
6 A
Operating Temperature - Minimum
232 Degrees C
Includes Adhesive Backing
No Backing

Description

Heating Tape, HSTAT Series, Temp. Range (C) 10 Degrees to 218 Degrees , Temp. Range (F) 0 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Accuracy +/-10 Degrees F, Voltage 240V, Wattage 1,440 W, Amps 6 A, Width 3 in, Length 8 ft, Features Chemical Resistant, Moisture Resistant, Portable, Reusable, Includes Controller Yes, Standards CE, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.