Zoro Homepage

Heating Tape, Adjustable Thermostat Control, 240VAC, 144W, 0.5"W x 4'L

  • Mfr # HSTAT052004

  • Zoro # G5906101


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Heating Device Outer Material
Silicone Rubber
Temp. Range
0 to 450 Degrees F
Standards
CE, REACH, RoHS
Heating Device Type
Tape
Includes Controller
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSTAT052004
Zoro #
G5906101
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Width
0.5 in
Thickness
1/8 in
Overall Length
4 ft
Overall Width
1/2 in
Power Cord Length
6 ft

Details

Heating Device Outer Material
Silicone Rubber
Temp. Range
0 to 450 Degrees F
Standards
CE, REACH, RoHS
Heating Device Type
Tape
Includes Controller
Yes
Temp. Range (C)
10 Degrees to 218 Degrees
Accuracy
+/-10 Degrees F
Features
Chemical Resistant, Moisture Resistant, Portable, Reusable
Max. Temp.
450 Degrees F
Wattage
144 W
Item
Heating Tape
Controller
Included
Temp. Range (F)
0 Degrees to 450 Degrees F
Amps
0.6 A
Voltage
240V
Series
HSTAT
Current
0.6 A
Operating Temperature - Minimum
232 Degrees C
Controller Required
Controller Not Required
Exposure Temperature - Maximum
232 Degrees C
Product Type
Heating Tape
Includes Adhesive Backing
No Backing
For Material
Glass/Metal
Operating Temperature - Maximum
218 Degrees C
Compatible Product Type
De-Icing Pipes, Valves
Includes Grounded Wire
Ungrounded
Temperature Accuracy
+/-5.56 Degrees C
Color
Orange
Power Density
6 W/sq in

Description

Heating Tape, HSTAT Series, Temp. Range (C) 10 Degrees to 218 Degrees , Temp. Range (F) 0 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Accuracy +/-10 Degrees F, Voltage 240V, Wattage 144 W, Amps 0.6 A, Width 0.5 in, Length 4 ft, Features Chemical Resistant, Moisture Resistant, Portable, Reusable, Includes Controller Yes, Standards CE, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.