Heating Tape, Long-Length, Silicone Rubber, 120VAC, 600W, 0.5"W x 100 ft. L

  • Mfr # RKF051201200

  • Zoro # G7216058


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
0 Degrees to 232 Degrees
Temp. Range
-94 Degrees to 450 Degrees F
Length
100 ft
Includes Controller
No
Controller
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKF051201200
Zoro #
G7216058
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Width
0.5 in
Thickness
1/8 in
Power Cord Length
5 ft
Overall Length
100 ft
Overall Width
1/2 in

Details

Temp. Range (C)
0 Degrees to 232 Degrees
Temp. Range
-94 Degrees to 450 Degrees F
Item
Heating Tape
Includes Controller
No
Controller
Not Included
Features
Chemical Resistant, Moisture Resistant
Wattage
600 W
Max. Temp.
450 Degrees F
Voltage
120V
Series
RKF
Standards
CE, REACH, RoHS
Temp. Range (F)
-94 Degrees to 450 Degrees F
Amps
5 A
Heating Device Type
Tape
Heating Device Outer Material
Silicone Rubber
Exposure Temperature - Maximum
232 Degrees C
Operating Temperature - Minimum
232 Degrees C
Operating Temperature - Maximum
760 Degrees C
Includes Adhesive Backing
No Backing
Compatible Product Type
Apparatuses, Gas Tubing, Valves
Current
5 A
Power Density
1 W/sq in
Product Type
Heating Tape
Color
Orange
Includes Grounded Wire
Ungrounded
For Material
Glass/Metal
Controller Required
Controller Required

Description

Heating Tape, RKF Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) -94 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 600 W, Amps 5 A, Width 0.5 in, Length 100 ft, Features Chemical Resistant, Moisture Resistant, Includes Controller No, Standards CE, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.