Heating Tape, Silicone Rubber, Preset Thermostat, 120VAC, 104W, 1"W x 2'L

  • Mfr # GBSTS101002-060
  • Zoro # G5928325
product price: 
$
265.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Max. Temp.
60 Degrees F
Wattage
104 W
Features
Chemical-Resistant, Moisture-Resistant
Includes Controller
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GBSTS101002-060
Zoro #
G5928325
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
1 in
Overall Length
24 in
Overall Width
1 in
Thickness
1/8 in
Power Cord Length
6 ft
Wire Rope Length
24 in
Fits Chest Size
Chemical-Resistant, Moisture-Resistant

Details

Item
Heating Tape
Voltage
120V
Max. Temp.
60 Degrees F
Wattage
104 W
Features
Chemical-Resistant, Moisture-Resistant
Includes Controller
No
Heating Device Outer Material
Silicone Rubber
Controller
Included
Accuracy
+/-15 Degrees F
Temp. Range (F)
60 Degrees to 450 Degrees F
Heating Device Type
Tape
Temp. Range
40 Degrees to 60 Degrees F
Temp. Range (C)
16 Degrees to 232 Degrees C
Standards
CE, RoHS
Series
BSTS
Amps
0.9 A
Color
Orange
Product Type
Heating Tape
Operating Temperature - Maximum
15 Degrees C
Includes Grounded Wire
Ungrounded
Current
0.9 A
Controller Required
Controller Not Required
For Material
Glass, Metal
Temperature Accuracy
+/-8.33 Degrees C
Exposure Temperature - Maximum
232 Degrees C
Operating Temperature - Minimum
16 Degrees C
Compatible Product Type
Apparatuses, Gas Tubing, Valves
Power Density
6 W/sq in
Includes Adhesive Backing
No Backing
Exposure Temperature - Minimum
15 Degrees C
Wiring Type
Ungrounded
Wire Color
Orange

Description

Heating Tape, BSTS Series, Temp. Range (C) 16 Degrees to 232 Degrees , Temp. Range (F) 60 Degrees to 450 Degrees F, Max. Temp. 60 Degrees F, Accuracy +/-15 Degrees F, Voltage 120V, Wattage 104 W, Amps 0.9 A, Width 1 in, Length 24 in, Features Chemical-Resistant, Moisture-Resistant, Includes Controller No, Standards CE, RoHS

Ratings & reviews