Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 240VAC, 1000W, 58.5"Lx4"W

  • Mfr # DHLS23

  • Zoro # G7215997


original price:  $152.99 , new price: $149.99 , 1 percent off
new price:  $149.99
/ea
Free Shipping & Returns

Key Features

Watts
1,000 W
Amps AC
4.2 A
Voltage
240 V
Watt Density
4 W/sq in
Length
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DHLS23
Zoro #
G7215997
UPC #
-
Country of Origin
United States

Dimensions

Length
35 in
Drum Dia.
18 3/5 in
Height
4 in
Width
4 in
Drum Diameter - Maximum
18 3/5 in
Heater Length
35 in
Heater Width
4 in
Power Cord Length
6 ft

Details

Item
Drum Heater
Watts
1,000 W
Amps AC
4.2 A
Voltage
240 V
Watt Density
4 W/sq in
Drum Capacity
30 gal
Control Range
50 Degrees to 160 Degrees F
Includes
Adjustable Controller, Spring Closure
Standards
NEC 427.23
For Use With
Metal Drum
Powered By
Electric
Features
360 Degrees Grounded Multi-Stranded Heating Element, Chemical Resistant, Heating Element is Laminated, Moisture Resistant
Type
Electric
For Container Capacity
30 gal
Thermostat Temperature -Maximum
160 Degrees F
For Container Type
Drums
Operating Voltage
230V AC
Thermostat Temperature -Minimum
0 Degrees F
For Container Material Type
Metal
Operating Temperature - Minimum
50 Degrees F
Heater Material
Silicone Rubber
Thermostat Safety High-Limit
160 Degrees F
IP Rating
IP54
Environment
Indoor, Outdoor
Closure Method
Spring
Current Rating
4.2 A
Thermostat Type
Adjustable
Operating Temperature - Maximum
160 Degrees F
Electrical Connection Type
5-15P Plug
Controller Type
Digital

Description

Drum Heater, Current Rating 4.2 A, Environment Indoor, Outdoor, For Container Capacity 30 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 230V AC, Watt Density 4 W/sq in, Watts 1,000 W, Closure Method Spring, Controller Type Digital, Drum Diameter - Maximum 18 3/5 in, Electrical Connection Type 5-15P Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.