Shop BRISKHEAT
Create Account
Heavy Duty Silicone Drum Heater For 15 Gallon Metal Drum, 50-425F, 120V
- Mfr # DHCS11
- Zoro # G208424438
product price:Â
$
504.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DHCS11
- Zoro #
- G208424438
- UPC #
- -
- Country of Origin
- United States
Description
This heavy duty drum, pail or barrel pail heater is designed with two extra-thick layers of 20 mil fiberglass reinforced silicone rubber for excellent strength, durability and flexibility. Prevents freezing, controls viscosity, or melts and maintains materials at elevated temperatures both indoors and outdoors. Patented 360 grounded, multi-stranded heating element meets nec 427.23 and is uniformly placed to maximize heat distribution, and provides an extra-wide 4 coverage area. Moisture and chemical resistant heater includes an adjustable thermostat control displays in f and c, spring and hook closure that can be expanded to 3, and a 6' l power cord. Dielectric strength of over 2000 volts and maximum exposure temperature on heating surface is 450. 700 watts, 5.83 amps. Fits steel drums 14 diameter. Adjustable thermostat operating range 50-425f. 120v model has a standard 3-prong nema 5-15 plug.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.