Extra Heavy Duty 120V, Poly
- Mfr # DPCH13
- Zoro # G224485727
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Heater Height
4 in
Operating Voltage
115V AC
Watts
250 W
Watt Density
1.25 W/sq in
Operating Temperature - Minimum
-60 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPCH13
- Zoro #
- G224485727
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Heater Height
- 4 in
- Power Cord Length
- 6 ft
- Drum Diameter - Maximum
- 19 5/8 in
- Drum Diameter - Minimum
- 18 5/8 in
- Heater Length
- 58 1/2 in
- Fits Chest Size
- Heavy-Duty, Plug and Play
Description
Drum Heater, Current Rating 4.17 A, Environment Indoor, Outdoor, For Container Capacity 30 gal, For Container Material Type Plastic, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 115V AC, Watt Density 1.25 W/sq in, Watts 250 W, Closure Method Expandable Spring, Controller Type Analog, Drum Diameter - Maximum 19 5/8 in, Drum Diameter - Minimum 18 5/8 in, Electrical Connection Type 5-15P Plug, Features Heavy-Duty, Plug and Play
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.