Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 0.5"W x 6'L

  • Mfr # BWH051060LD

  • Zoro # G4787851


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
Controller Dependent
Length
6 ft
Max. Temp.
1,400 Degrees F
Voltage
120V
Includes Controller
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWH051060LD
Zoro #
G4787851
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width
0.5 in
Thickness
1/8 in
Overall Length
6 ft
Overall Width
1/2 in

Details

Temp. Range
Controller Dependent
Max. Temp.
1,400 Degrees F
Voltage
120V
Includes Controller
No
Wattage
468 W
Controller
Not Included
Series
BWH
Standards
REACH, RoHS
Amps
3.92 A
Heating Device Outer Material
Fiberglass
Item
Dual Element Heating Tape
Temp. Range (C)
0 Degrees to 760 Degrees
Temp. Range (F)
Up to 1400 Degrees F
Heating Device Type
Tape
Exposure Temperature - Maximum
500 Degrees C
Operating Temperature - Maximum
760 Degrees C
Color
Tan
Product Type
Heating Tape
Power Density
13.1 W/sq in
Controller Required
Controller Required
Exposure Temperature - Minimum
-51 Degrees C
Operating Temperature - Minimum
500 Degrees C
Includes Grounded Wire
Ungrounded
Includes Adhesive Backing
No Backing
Compatible Product Type
Apparatuses, Gas Tubing, Valves
For Material
Glass/Metal
Current
3.92 A

Description

Dual Element Heating Tape, BWH Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) Up to 1400 Degrees F, Max. Temp. 1,400 Degrees F, Voltage 120V, Wattage 468 W, Amps 3.92 A, Width 0.5 in, Length 6 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.