Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 1.0"W x 8'L

  • Mfr # BWH101080LD

  • Zoro # G4787912


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Wattage
1,248 W
Controller
Not Included
Series
BWH
Heating Device Type
Tape
Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWH101080LD
Zoro #
G4787912
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft
Width
1 in
Overall Length
8 ft
Overall Width
1 in
Thickness
1/8 in

Details

Wattage
1,248 W
Controller
Not Included
Item
Dual Element Heating Tape
Series
BWH
Heating Device Type
Tape
Voltage
120V
Temp. Range (F)
Up to 1400 Degrees F
Amps
10.4 A
Temp. Range (C)
0 Degrees to 760 Degrees
Temp. Range
Controller Dependent
Includes Controller
No
Heating Device Outer Material
Fiberglass
Max. Temp.
1,400 Degrees F
Standards
REACH, RoHS
Operating Temperature - Minimum
500 Degrees C
Operating Temperature - Maximum
760 Degrees C
Includes Adhesive Backing
No Backing
Color
Tan
Current
10.4 A
Exposure Temperature - Maximum
500 Degrees C
For Material
Glass/Metal
Includes Grounded Wire
Ungrounded
Compatible Product Type
Apparatuses, Gas Tubing, Valves
Exposure Temperature - Minimum
-51 Degrees C
Power Density
13.1 W/sq in
Controller Required
Controller Required
Product Type
Heating Tape

Description

Dual Element Heating Tape, BWH Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) Up to 1400 Degrees F, Max. Temp. 1,400 Degrees F, Voltage 120V, Wattage 1,248 W, Amps 10.4 A, Width 1 in, Length 8 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.