Heavy Insulated Heating Tape, High Temp, Dual Element, 240VAC, 0.5"W x 8'L

  • Mfr # BWH052080LD

  • Zoro # G6006847


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Controller
Not Included
Width
0.5 in
Length
8 ft
Wattage
624 W
Temp. Range (C)
0 Degrees to 760 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWH052080LD
Zoro #
G6006847
UPC #
-
Country of Origin
United States

Dimensions

Width
0.5 in
Length
8 ft
Overall Length
8 ft
Thickness
1/8 in
Overall Width
1/2 in

Details

Controller
Not Included
Wattage
624 W
Temp. Range (C)
0 Degrees to 760 Degrees
Heating Device Outer Material
Fiberglass
Heating Device Type
Tape
Series
BWH
Max. Temp.
1,400 Degrees F
Includes Controller
No
Standards
REACH, RoHS
Item
Heating Tape
Voltage
240V
Temp. Range (F)
Up to 1400 Degrees F
Amps
2.6125 A
Operating Temperature - Maximum
760 Degrees C
Controller Required
Controller Required
Current
2.61 A
Exposure Temperature - Minimum
-51 Degrees C
Product Type
Heating Tape
Compatible Product Type
Apparatuses, Gas Tubing, Valves
Color
Tan
Includes Adhesive Backing
No Backing
Power Density
13.1 W/sq in
Operating Temperature - Minimum
500 Degrees C
For Material
Glass/Metal
Exposure Temperature - Maximum
500 Degrees C
Includes Grounded Wire
Ungrounded

Description

Heating Tape, BWH Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) Up to 1400 Degrees F, Max. Temp. 1,400 Degrees F, Voltage 240V, Wattage 624 W, Amps 2.6125 A, Width 0.5 in, Length 8 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.