Heavy Insulated Heating Tape, XtremeFLEX, 120VAC, 105W, 1.0" W x 1' L

  • Mfr # BIH101010L

  • Zoro # G4787571


product price:  $69.29
/ea

Key Features

Heating Device Outer Material
Fiberglass
Temp. Range
Controller Dependent
Temp. Range (F)
Up to 900 Degrees F
Includes Controller
No
Amps
0.88 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BIH101010L
Zoro #
G4787571
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
12 in
Overall Width
1 in
Overall Length
12 in
Thickness
1/8 in

Details

Heating Device Outer Material
Fiberglass
Temp. Range
Controller Dependent
Temp. Range (F)
Up to 900 Degrees F
Includes Controller
No
Amps
0.88 A
Item
Heating Tape
Series
BIH
Heating Device Type
Tape
Wattage
105 W
Standards
REACH, RoHS
Voltage
120V
Features
Built-In Split-Plug Design
Max. Temp.
900 Degrees F
Temp. Range (C)
0 Degrees to 482 Degrees
Controller
Not Included
Includes Adhesive Backing
No Backing
Exposure Temperature - Maximum
500 Degrees C
Compatible Product Type
Apparatuses, Gas Tubing, Valves
For Material
Glass/Metal
Current
0.88 A
Includes Grounded Wire
Ungrounded
Operating Temperature - Maximum
482 Degrees C
Color
Tan
Product Type
Heating Tape
Operating Temperature - Minimum
500 Degrees C
Power Density
8.6 W/sq in
Controller Required
Controller Required
Exposure Temperature - Minimum
-51 Degrees C

Description

Heating Tape, BIH Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 120V, Wattage 105 W, Amps 0.88 A, Width 1 in, Length 12 in, Features Built-In Split-Plug Design, Includes Controller No, Standards REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.