Heavy Insulated Heating Tape, XtremeFLEX, 120VAC, 310W, 0.5" W x 6' L

  • Mfr # BIH051060L

  • Zoro # G4787535


product price:  $85.25
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Max. Temp.
900 Degrees F
Controller
Not Included
Heating Device Type
Tape
Temp. Range (C)
0 Degrees to 482 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BIH051060L
Zoro #
G4787535
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width
0.5 in
Overall Width
1/2 in
Thickness
1/8 in
Overall Length
6 ft

Details

Voltage
120V
Max. Temp.
900 Degrees F
Controller
Not Included
Heating Device Type
Tape
Item
Heating Tape
Temp. Range (C)
0 Degrees to 482 Degrees
Wattage
310 W
Includes Controller
No
Features
Built-In Split-Plug Design
Amps
2.58 A
Temp. Range (F)
Up to 900 Degrees F
Standards
REACH, RoHS
Temp. Range
Controller Dependent
Series
BIH
Heating Device Outer Material
Fiberglass
Color
Tan
Exposure Temperature - Minimum
-51 Degrees C
Includes Adhesive Backing
No Backing
Current
2.58 A
Operating Temperature - Minimum
500 Degrees C
Controller Required
Controller Required
Includes Grounded Wire
Ungrounded
Exposure Temperature - Maximum
500 Degrees C
Power Density
8.6 W/sq in
Compatible Product Type
Apparatuses, Gas Tubing, Valves
Product Type
Heating Tape
For Material
Glass/Metal
Operating Temperature - Maximum
482 Degrees C

Description

Heating Tape, BIH Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 120V, Wattage 310 W, Amps 2.58 A, Width 0.5 in, Length 6 ft, Features Built-In Split-Plug Design, Includes Controller No, Standards REACH, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.