Heavy Insulated Heating Tape, XtremeFLEX, 240VAC, 105W, 0.5" W x 2' L

  • Mfr # BIH052020L

  • Zoro # G5915296


product price:  $62.29
/ea

Key Features

Voltage
240V
Controller
Not Included
Heating Device Outer Material
Fiberglass
Features
Chemical Resistant, Moisture Resistant
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BIH052020L
Zoro #
G5915296
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
0.5 in
Overall Width
1/2 in
Thickness
1/8 in
Overall Length
24 in

Details

Voltage
240V
Controller
Not Included
Heating Device Outer Material
Fiberglass
Features
Chemical Resistant, Moisture Resistant
Item
Heating Tape
Standards
REACH, RoHS
Series
BIH
Amps
0.4375 A
Max. Temp.
900 Degrees F
Wattage
105 W
Temp. Range (F)
Up to 900 Degrees F
Heating Device Type
Tape
Includes Controller
No
Temp. Range (C)
0 Degrees to 482 Degrees
Power Density
8.6 W/sq in
Color
Tan
Exposure Temperature - Maximum
500 Degrees C
Compatible Product Type
Apparatuses, Gas Tubing, Valves
Controller Required
Controller Required
Includes Adhesive Backing
No Backing
Current
0.44 A
Includes Grounded Wire
Ungrounded
Operating Temperature - Maximum
482 Degrees C
Exposure Temperature - Minimum
-51 Degrees C
For Material
Glass/Metal
Operating Temperature - Minimum
500 Degrees C
Product Type
Heating Tape

Description

Heating Tape, BIH Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 240V, Wattage 105 W, Amps 0.4375 A, Width 0.5 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Includes Controller No, Standards REACH, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.