Heavy Insulated Heating Tape, XtremeFLEX, 240VAC, 1254W, 2.5"W x 8'L

  • Mfr # BIH252080L

  • Zoro # G5907921


product price:  $365.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
900 Degrees F
Heating Device Type
Tape
Controller
Not Included
Series
BIH
Wattage
1,254 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BIH252080L
Zoro #
G5907921
UPC #
-
Country of Origin
United States

Dimensions

Width
2.5 in
Length
8 ft
Overall Length
8 ft
Thickness
1/8 in
Overall Width
2 1/2 in

Details

Max. Temp.
900 Degrees F
Heating Device Type
Tape
Controller
Not Included
Series
BIH
Wattage
1,254 W
Heating Device Outer Material
Fiberglass
Item
Heating Tape
Features
Built-In Split-Plug Design
Includes Controller
No
Voltage
240V
Standards
REACH, RoHS
Temp. Range (C)
4 Degrees to 99 Degrees
Amps
5.225 A
Temp. Range (F)
Up to 900 Degrees F
Operating Temperature - Maximum
482 Degrees C
Product Type
Heating Tape
Exposure Temperature - Maximum
500 Degrees C
Color
Tan
Controller Required
Controller Required
Compatible Product Type
Apparatuses, Gas Tubing, Valves
Includes Adhesive Backing
No Backing
Includes Grounded Wire
Ungrounded
Exposure Temperature - Minimum
-51 Degrees C
Operating Temperature - Minimum
500 Degrees C
Current
5.23 A
For Material
Glass/Metal
Power Density
8.6 W/sq in

Description

Heating Tape, BIH Series, Temp. Range (C) 4 Degrees to 99 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 240V, Wattage 1,254 W, Amps 5.225 A, Width 2.5 in, Length 8 ft, Features Built-In Split-Plug Design, Includes Controller No, Standards REACH, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.