Shop BRISKHEAT

Heavy Insulated Heating Tape, XtremeFLEX, 240VAC, 1254W, 3.25"W x 6'L

  • Mfr # BIH322060L
  • Zoro # G6001012

product price: 
$
369.99
/ea
Free Shipping & Returns

Key Features

Features
Built-In Split-Plug Design
Wattage
1,254 W
Standards
REACH, RoHS
Length
6 ft
Temp. Range (C)
0 Degrees to 482 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BIH322060L
Zoro #
G6001012
UPC #
-
Country of Origin
United States
Features
Built-In Split-Plug Design
Wattage
1,254 W
Standards
REACH, RoHS
Temp. Range (C)
0 Degrees to 482 Degrees
Heating Device Type
Tape
Max. Temp.
900 Degrees F
Controller
Not Included
Item
Heating Tape
Series
BIH
Includes Controller
No
Voltage
240V
Temp. Range (F)
Up to 900 Degrees F
Heating Device Outer Material
Fiberglass
Amps
5.225 A
Operating Temperature - Maximum
482 Degrees C
Includes Adhesive Backing
No Backing
Operating Temperature - Minimum
500 Degrees C
Compatible Product Type
Apparatuses, Gas Tubing, Valves
For Material
Glass, Metal
Current
5.23 A
Controller Required
Controller Required
Product Type
Heating Tape
Exposure Temperature - Minimum
-51 Degrees C
Power Density
8.6 W/sq in
Includes Grounded Wire
Ungrounded
Exposure Temperature - Maximum
500 Degrees C
Color
Tan
Compatible Manufacturer Model Number
HL240JC-C, HL240JC-F, HL240KC-C, HL240KC-F, LYNX-SET-JD, LYNX-SET-KD, LYNX-SET-RD, SDC240JC-A, SDC240JF-A, SDC240KC-A, SDC240KF-A, SDXJC, SDXKC
Wiring Type
Ungrounded
Wire Color
Tan

Dimensions

Length
6 ft
Width
3.25 in
Thickness
1/8 in
Overall Length
6 ft
Overall Width
3 1/4 in
Wire Rope Length
6 ft
Fits Chest Size
Built-In Split-Plug Design

Description

Heating Tape, BIH Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 240V, Wattage 1,254 W, Amps 5.225 A, Width 3.25 in, Length 6 ft, Features Built-In Split-Plug Design, Includes Controller No, Standards REACH, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.