Heavy Insulated Heating Tape, XtremeFLEX, 240VAC, 1567W, 2.5"W x 10'L

  • Mfr # BIH252100L
  • Zoro # G6005097
product price: 
$
531.99
/ea
Free Shipping & Returns

Key Features

Wattage
1,567 W
Width
2.5 in
Temp. Range (F)
Up to 900 Degrees F
Includes Controller
No
Standards
REACH, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BIH252100L
Zoro #
G6005097
UPC #
-
Country of Origin
United States

Dimensions

Width
2.5 in
Length
10 ft
Overall Length
10 ft
Thickness
1/8 in
Overall Width
2 1/2 in
Wire Rope Length
10 ft
Fits Chest Size
Built-In Split-Plug Design

Details

Wattage
1,567 W
Temp. Range (F)
Up to 900 Degrees F
Includes Controller
No
Standards
REACH, RoHS
Voltage
240V
Series
BIH
Heating Device Outer Material
Fiberglass
Features
Built-In Split-Plug Design
Max. Temp.
900 Degrees F
Controller
Not Included
Heating Device Type
Tape
Item
Heating Tape
Temp. Range (C)
0 Degrees to 482 Degrees
Amps
6.52 A
Operating Temperature - Maximum
482 Degrees C
For Material
Glass, Metal
Current
6.52 A
Power Density
8.6 W/sq in
Includes Grounded Wire
Ungrounded
Includes Adhesive Backing
No Backing
Operating Temperature - Minimum
500 Degrees C
Exposure Temperature - Minimum
-51 Degrees C
Color
Tan
Controller Required
Controller Required
Compatible Product Type
Apparatuses, Gas Tubing, Valves
Exposure Temperature - Maximum
500 Degrees C
Product Type
Heating Tape
Compatible Manufacturer Model Number
HL240JC-C, HL240JC-F, HL240KC-C, HL240KC-F, LYNX-SET-JD, LYNX-SET-KD, LYNX-SET-RD, SDC240JC-A, SDC240JF-A, SDC240KC-A, SDC240KF-A, SDXJC, SDXKC
Wiring Type
Ungrounded
Wire Color
Tan

Description

Heating Tape, BIH Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 240V, Wattage 1,567 W, Amps 6.52 A, Width 2.5 in, Length 10 ft, Features Built-In Split-Plug Design, Includes Controller No, Standards REACH, RoHS

Ratings & reviews