Shop BRISKHEAT

Heavy Insulated Heating Tape, XtremeFLEX, 240VAC, 420W, 1.0" W x 4' L

  • Mfr # BIH102040L
  • Zoro # G5959405

product price: 
$
91.59
/ea

Key Features

Temp. Range (F)
Up to 900 Degrees F
Controller
Not Included
Heating Device Type
Tape
Length
4 ft
Includes Controller
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BIH102040L
Zoro #
G5959405
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Width
1 in
Overall Length
4 ft
Overall Width
1 in
Thickness
1/8 in
Wire Rope Length
4 ft

Details

Temp. Range (F)
Up to 900 Degrees F
Controller
Not Included
Heating Device Type
Tape
Includes Controller
No
Max. Temp.
900 Degrees F
Temp. Range (C)
0 Degrees to 482 Degrees
Item
Heating Tape
Wattage
420 W
Voltage
240V
Standards
REACH, RoHS
Series
BIH
Amps
1.75 A
Heating Device Outer Material
Fiberglass
Color
Tan
Operating Temperature - Maximum
482 Degrees C
Operating Temperature - Minimum
500 Degrees C
Exposure Temperature - Minimum
-51 Degrees C
Product Type
Heating Tape
Power Density
8.6 W/sq in
Compatible Product Type
Apparatuses, Gas Tubing, Valves
Includes Grounded Wire
Ungrounded
Current
1.75 A
Includes Adhesive Backing
No Backing
Controller Required
Controller Required
Exposure Temperature - Maximum
500 Degrees C
For Material
Glass, Metal
Wiring Type
Ungrounded
Compatible Manufacturer Model Number
HL240JC-C, HL240JC-F, HL240KC-C, HL240KC-F, LYNX-SET-JD, LYNX-SET-KD, LYNX-SET-RD, SDC240JC-A, SDC240JF-A, SDC240KC-A, SDC240KF-A, SDXJC, SDXKC
Wire Color
Tan

Description

Heating Tape, BIH Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 240V, Wattage 420 W, Amps 1.75 A, Width 1 in, Length 4 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.