Heavy Insulated Heating Tape, XtremeFLEX, 240VAC, 830W, 1.0" W x 8' L

  • Mfr # BIH102080L

  • Zoro # G5988936


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Length
8 ft
Amps
3.458 A
Heating Device Type
Tape
Standards
REACH, RoHS
Series
BIH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BIH102080L
Zoro #
G5988936
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft
Width
1 in
Thickness
1/8 in
Overall Width
1 in
Overall Length
8 ft

Details

Amps
3.458 A
Heating Device Type
Tape
Standards
REACH, RoHS
Series
BIH
Controller
Not Included
Item
Heating Tape
Wattage
830 W
Heating Device Outer Material
Fiberglass
Max. Temp.
900 Degrees F
Temp. Range (C)
4 Degrees to 99 Degrees
Voltage
240V
Temp. Range (F)
Up to 900 Degrees F
Includes Controller
No
Includes Grounded Wire
Ungrounded
Controller Required
Controller Required
Product Type
Heating Tape
Operating Temperature - Minimum
500 Degrees C
For Material
Glass/Metal
Color
Tan
Exposure Temperature - Minimum
-51 Degrees C
Includes Adhesive Backing
No Backing
Exposure Temperature - Maximum
500 Degrees C
Compatible Product Type
Apparatuses, Gas Tubing, Valves
Power Density
8.6 W/sq in
Operating Temperature - Maximum
482 Degrees C
Current
3.46 A

Description

Heating Tape, BIH Series, Temp. Range (C) 4 Degrees to 99 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 240V, Wattage 830 W, Amps 3.458 A, Width 1 in, Length 8 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.