IBC Heater, 240VAC, 2880W, 48" Height, 160"-192" Tank Perimeter, 46lbs

  • Mfr # TOTE482-ADJ

  • Zoro # G7159311


product price:  $2,381.99
/ea
Free Shipping & Returns

Key Features

Watts
2,880 W
Amps AC
12 A
Voltage
240 V
Watt Density
0.15 W/sq in
Length
192 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TOTE482-ADJ
Zoro #
G7159311
UPC #
-
Country of Origin
Multiple

Dimensions

Length
192 in
Height
1 1/2 in
Width
48 in
Insulation Thickness
0.25 in
Power Cord Length
6 ft
Heater Length
192 in
Heater Height
48 in

Details

Item
IBC Tank Heaters
Watts
2,880 W
Amps AC
12 A
Voltage
240 V
Watt Density
0.15 W/sq in
Type
Electric
Powered By
Electric
Features
Adjustable Buckles, Full-Coverage Design, Insulated, Two Separate Heat Zones Allow users to Adjust Heater Output as Content Levels Decrease
Includes
Cord with Nema 6-15 Plug
Control Range
50 Degrees to 160 Degrees F
Standards
CE Certified, REACH Compliant, RoHS Compliant
IP Rating
IP2X
Electrical Connection Type
3-Prong Plug, 6-15P Plug, Crimped Ferrule Leads
Number of Heating Zones
2
For Container Capacity
Fits Any Tote Tank From 40 in x 40 in to 48 in x 48 in
Heater Exterior Material
Silicone Impregnated Cloth
Tank Perimeter - Minimum
160 in
Thermostat Temperature -Minimum
0 Degrees F
Thermostat Temperature -Maximum
160 Degrees F
For Container Material Type
Metal, Plastic
Environment
Outdoor
Insulation Material
Fiberglass
Closure Method
Strap and Buckle
Operating Temperature - Maximum
160 Degrees F
Operating Voltage
230V AC
Current Rating
12 A
For Container Type
IBC Totes
Thermostat Safety High-Limit
195 Degrees F
Tank Perimeter - Maximum
192 in

Description

IBC Tank Heaters, Current Rating 12 A, Environment Outdoor, For Container Capacity Fits Any Tote Tank From 40 in x 40 in to 48 in x 48 in, For Container Material Type Metal, Plastic, For Container Type IBC Totes, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 230V AC, Watt Density 0.15 W/sq in, Watts 2,880 W, Closure Method Strap and Buckle, Electrical Connection Type 3-Prong Plug, 6-15P Plug, Crimped Ferrule Leads

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.