Insulated Heating Tape, High Temp, XtremeFLEX, 240VAC, 0.5" W x 10' L

  • Mfr # BW0052100L

  • Zoro # G5888775


original price:  $104.99 , new price: $96.99 , 7 percent off
new price:  $96.99
/ea
Free Shipping & Returns

Key Features

Standards
REACH, RoHS
Heating Device Outer Material
Fiberglass
Width
0.5 in
Max. Temp.
1,400 Degrees F
Voltage
240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW0052100L
Zoro #
G5888775
UPC #
-
Country of Origin
United States

Dimensions

Width
0.5 in
Length
10 ft
Overall Length
10 ft
Power Cord Length
24 in
Thickness
1/8 in
Overall Width
1/2 in

Details

Standards
REACH, RoHS
Heating Device Outer Material
Fiberglass
Max. Temp.
1,400 Degrees F
Voltage
240V
Heating Device Type
Tape
Wattage
780 W
Includes Controller
No
Controller
Not Included
Series
BWO
Amps
3.25 A
Item
Heating Tape
Temp. Range (F)
Up to 1400 Degrees F
Temp. Range (C)
0 Degrees to 760 Degrees
Operating Temperature - Maximum
760 Degrees C
Power Density
13.1 W/sq in
Color
Tan
For Material
Glass
Exposure Temperature - Minimum
-51 Degrees C
Compatible Product Type
Apparatuses, Gas Tubing
Product Type
Heating Tape
Operating Temperature - Minimum
500 Degrees C
Includes Adhesive Backing
No Backing
Current
3.25 A
Exposure Temperature - Maximum
500 Degrees C
Includes Grounded Wire
Ungrounded
Controller Required
Controller Required

Description

Heating Tape, BWO Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) Up to 1400 Degrees F, Max. Temp. 1,400 Degrees F, Voltage 240V, Wattage 780 W, Amps 3.25 A, Width 0.5 in, Length 10 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.