Insulated Heating Tape, High Temp, XtremeFLEX, 240VAC, 0.5" W x 6' L

  • Mfr # BW0052060L

  • Zoro # G6004591


product price:  $75.19
/ea
Free Shipping & Returns

Key Features

Length
6 ft
Includes Controller
No
Heating Device Type
Tape
Temp. Range (F)
Up to 1400 Degrees F
Series
BWO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BW0052060L
Zoro #
G6004591
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width
0.5 in
Overall Width
1/2 in
Overall Length
6 ft
Power Cord Length
24 in
Thickness
1/8 in

Details

Includes Controller
No
Heating Device Type
Tape
Temp. Range (F)
Up to 1400 Degrees F
Series
BWO
Amps
1.95 A
Voltage
240V
Temp. Range (C)
0 Degrees to 760 Degrees
Heating Device Outer Material
Fiberglass
Item
Heating Tape
Wattage
470 W
Standards
REACH, RoHS
Max. Temp.
1,400 Degrees F
Controller
Not Included
Power Density
13.1 W/sq in
Includes Grounded Wire
Ungrounded
Operating Temperature - Minimum
500 Degrees C
Exposure Temperature - Minimum
-51 Degrees C
Color
Tan
For Material
Glass
Controller Required
Controller Required
Current
1.95 A
Operating Temperature - Maximum
760 Degrees C
Exposure Temperature - Maximum
500 Degrees C
Product Type
Heating Tape
Compatible Product Type
Apparatuses, Gas Tubing
Includes Adhesive Backing
No Backing

Description

Heating Tape, BWO Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) Up to 1400 Degrees F, Max. Temp. 1,400 Degrees F, Voltage 240V, Wattage 470 W, Amps 1.95 A, Width 0.5 in, Length 6 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.