Insulated Heating Tape, XtremeFLEX, 120VAC, 520W, 0.5" W x 10' L

  • Mfr # B00051100L

  • Zoro # G6015396


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Controller
Not Included
Heating Device Outer Material
Fiberglass
Wattage
520 W
Temp. Range (F)
Up to 900 Degrees F
Temp. Range (C)
0 Degrees to 482 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B00051100L
Zoro #
G6015396
UPC #
-
Country of Origin
United States

Dimensions

Width
0.5 in
Length
10 ft
Overall Width
1/2 in
Thickness
1/8 in
Overall Length
10 ft
Power Cord Length
24 in

Details

Controller
Not Included
Heating Device Outer Material
Fiberglass
Wattage
520 W
Temp. Range (F)
Up to 900 Degrees F
Temp. Range (C)
0 Degrees to 482 Degrees
Heating Device Type
Tape
Max. Temp.
900 Degrees F
Amps
4.33 A
Standards
REACH, RoHS
Item
Heating Tape
Series
B00
Voltage
120V
Includes Controller
No
Exposure Temperature - Minimum
-51 Degrees C
Includes Grounded Wire
Ungrounded
For Material
Glass
Current
4.33 A
Operating Temperature - Maximum
482 Degrees C
Includes Adhesive Backing
No Backing
Color
Tan
Operating Temperature - Minimum
500 Degrees C
Product Type
Heating Tape
Exposure Temperature - Maximum
500 Degrees C
Compatible Product Type
Apparatuses, Gas Tubing
Power Density
8.6 W/sq in
Controller Required
Controller Required

Description

Heating Tape, B00 Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 120V, Wattage 520 W, Amps 4.33 A, Width 0.5 in, Length 10 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.