Insulated Heating Tape, XtremeFLEX, 240VAC, 520W, 0.5" W x 10' L

  • Mfr # B00052100L

  • Zoro # G5980344


product price:  $91.99
/ea
Free Shipping & Returns

Key Features

Width
0.5 in
Heating Device Type
Tape
Controller
Not Included
Length
10 ft
Standards
REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B00052100L
Zoro #
G5980344
UPC #
-
Country of Origin
United States

Dimensions

Width
0.5 in
Length
10 ft
Overall Length
10 ft
Thickness
1/8 in
Power Cord Length
24 in
Overall Width
1/2 in

Details

Heating Device Type
Tape
Controller
Not Included
Standards
REACH, RoHS
Heating Device Outer Material
Fiberglass
Series
B00
Temp. Range (C)
0 Degrees to 482 Degrees
Max. Temp.
900 Degrees F
Voltage
240V
Wattage
520 W
Amps
2.16 A
Includes Controller
No
Temp. Range (F)
Up to 900 Degrees F
Item
Heating Tape
Current
2.16 A
Exposure Temperature - Minimum
-51 Degrees C
Product Type
Heating Tape
For Material
Glass
Power Density
8.6 W/sq in
Operating Temperature - Minimum
500 Degrees C
Includes Adhesive Backing
No Backing
Compatible Product Type
Apparatuses, Gas Tubing
Controller Required
Controller Required
Operating Temperature - Maximum
482 Degrees C
Includes Grounded Wire
Ungrounded
Exposure Temperature - Maximum
500 Degrees C
Color
Tan

Description

Heating Tape, B00 Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 240V, Wattage 520 W, Amps 2.16 A, Width 0.5 in, Length 10 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products