Non-Hazardous 120 VAC
- Mfr # GCW15431501
- Zoro # G224485307
product price:Â
$
1,519.99
/ea
Free Shipping & Returns
Key Features
Electrical Connection Type
5-15P Plug
Operating Voltage
115V AC
Power Cord Length
10 ft
Features
Closure Method
Hook and Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCW15431501
- Zoro #
- G224485307
- UPC #
- -
- Country of Origin
- United States
- Electrical Connection Type
- 5-15P Plug
- Operating Voltage
- 115V AC
- Item
- Gas Cylinder Warmer
- Features
- Closure Method
- Hook and Loop
- Current Rating
- 0.63 A
- Operating Temperature - Minimum
- 30 Degrees F
- For Container Material Type
- Metal
- Insulation Material
- Fiberglass
- Heater Exterior Material
- Silicone Impregnated Cloth
- Thermostat Temperature -Maximum
- 150 Degrees F
- Includes
- 10 ft Cord with NEMA 5-15 Plug
- Watts
- 150 W
- Thermostat Temperature -Minimum
- 30 Degrees F
- Operating Temperature - Maximum
- 95 Degrees F
- Environment
- Indoor, Outdoor
- Application
- Condensation Control, Pressure Increase, Temperature Control in Either Indoor or Outdoor Locations
Dimensions
- Power Cord Length
- 10 ft
- Drum Diameter - Maximum
- 15 in
- Heater Height
- 15 in
- Heater Length
- 43 in
- Drum Diameter - Minimum
- 15 in
- Fits Chest Size
Description
Gas Cylinder Warmer, Current Rating 0.63 A, Environment Indoor, Outdoor, For Container Capacity Not Applicable, For Container Material Type Metal, Thermostat Temperature -Maximum 150 Degrees F, Thermostat Temperature -Minimum 30 Degrees F, Operating Voltage 115V AC, Watt Density Not Applicable, Watts 150 W, Closure Method Hook and Loop, Controller Type Not Applicable, Drum Diameter - Maximum 15 in, Drum Diameter - Minimum 15 in, Electrical Connection Type 5-15P Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.