Shop BRISKHEAT
See all product information
Create Account
Non-Hazardous 120 VAC
- Mfr # GCW8481501
- Zoro # G924484976
product price:Â
$
1,122.99
/ea
Free Shipping & Returns
Key Features
Power Cord Length
10 ft
Drum Diameter - Minimum
8 in
Heater Exterior Material
Silicone Impregnated Cloth
Watts
150 W
Closure Method
Hook and Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCW8481501
- Zoro #
- G924484976
- UPC #
- -
- Country of Origin
- United States
- Heater Exterior Material
- Silicone Impregnated Cloth
- Watts
- 150 W
- Closure Method
- Hook and Loop
- Includes
- 10 ft Cord with NEMA 5-15 Plug
- Operating Voltage
- 115V AC
- Item
- Gas Cylinder Warmer
- Insulation Material
- Fiberglass
- Application
- Condensation Control, Pressure Increase, Temperature Control in Either Indoor or Outdoor Locations
- Operating Temperature - Maximum
- 95 Degrees F
- For Container Material Type
- Metal
- Environment
- Indoor, Outdoor
- Electrical Connection Type
- 5-15P Plug
- Current Rating
- 0.63 A
- Features
- Thermostat Temperature -Minimum
- 30 Degrees F
- Thermostat Temperature -Maximum
- 150 Degrees F
- Operating Temperature - Minimum
- 30 Degrees F
Dimensions
- Power Cord Length
- 10 ft
- Drum Diameter - Minimum
- 8 in
- Drum Diameter - Maximum
- 8 in
- Heater Height
- 8 in
- Heater Length
- 48 in
- Fits Chest Size
Description
Gas Cylinder Warmer, Current Rating 0.63 A, Environment Indoor, Outdoor, For Container Capacity Not Applicable, For Container Material Type Metal, Thermostat Temperature -Maximum 150 Degrees F, Thermostat Temperature -Minimum 30 Degrees F, Operating Voltage 115V AC, Watt Density Not Applicable, Watts 150 W, Closure Method Hook and Loop, Controller Type Not Applicable, Drum Diameter - Maximum 8 in, Drum Diameter - Minimum 8 in, Electrical Connection Type 5-15P Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.