Refrigerant Jug Warmer, 240V, 200W, 30/50/125lb Cylinders, NEMA 6-15

  • Mfr # HB2001

  • Zoro # G7216119


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Watts
200 W
Amps AC
0.83 A
Voltage
240V AC
Watt Density
1.4 W/sq in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HB2001
Zoro #
G7216119
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Drum Dia.
9 in to 13 in
Height
6 in
Width
6 in
Strap Width
2 in
Strap Length
2 in
For Cylinder Size
50 lb
Lead Length
6 ft
Overall Length
26 in
Overall Width
6 in

Details

Item
Cylinder Heater
Watts
200 W
Amps AC
0.83 A
Voltage
240V AC
Watt Density
1.4 W/sq in
Drum Capacity
50 lb.
Type
Electric
For Use With
Metal Cylinder
Powered By
Electric
Includes
Preset Thermostat
Features
Adjustable Strap, Plug and Play
Control Range
0 Degrees to 120 Degrees F
Product Type
Cylinder Heater
Off Temperature
158 Degrees F
Plug Configuration
6-15P
IP Rating
IP56
For Location
Outdoor
Thermostat Type
Preset
Power Consumption - Minimum
200 W
Current
0.83 A
On Temperature
120 Degrees F
Closure Method
Hook-and-Loop

Description

Cylinder Heater,200 W,240V AC,26 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.