Zoro Homepage

Self-Regulating Heating Cable, 240VAC, 37 ft. Length

  • Mfr # FFSL2-37

  • Zoro # G5471413


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240VAC
Features
Automatically Adjusts Heat Output Based On Surface Temperature, Ideal for Freeze Protection and Low Temperature Process Maintenance
Length
37 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFSL2-37
Zoro #
G5471413
UPC #
-
Country of Origin
China

Dimensions

Cable Length
37 ft.
Length
37 ft.

Details

Item
Self-Regulating Heating Cable
Heater Voltage
240VAC
Features
Automatically Adjusts Heat Output Based On Surface Temperature, Ideal for Freeze Protection and Low Temperature Process Maintenance

Description

Cable,Speed Trace,Self-Reg,37 ft.,240V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.