Silicone Rubber Heating Tape, Time Percentage Control, 120V, 432W, 1"Wx6'L

  • Mfr # BSAT101006

  • Zoro # G5986303


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Features
Chemical Resistant, Moisture Resistant
Voltage
120V
Length
6 ft
Series
BSAT
Max. Temp.
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSAT101006
Zoro #
G5986303
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width
1 in
Overall Length
6 ft
Power Cord Length
6 ft
Overall Width
1 in
Thickness
1/8 in

Details

Features
Chemical Resistant, Moisture Resistant
Voltage
120V
Series
BSAT
Max. Temp.
450 Degrees F
Temp. Range (F)
0 Degrees to 450 Degrees F
Includes Controller
Yes
Temp. Range
0 Degrees to 450 Degrees F
Wattage
432 W
Standards
CE, REACH, RoHS
Heating Device Outer Material
Silicone Rubber
Amps
3.6 A
Controller
Included
Heating Device Type
Tape
Item
Heating Tape
Temp. Range (C)
0 Degrees to 232 Degrees
Compatible Product Type
Valves
Current
3.6 A
Exposure Temperature - Minimum
-18 Degrees C
Power Density
6 W/sq in
Controller Required
Controller Not Required
Includes Grounded Wire
Ungrounded
Color
Orange
Exposure Temperature - Maximum
232 Degrees C
Operating Temperature - Maximum
232 Degrees C
Product Type
Heating Tape
Includes Adhesive Backing
No Backing
For Material
Glass/Metal
Operating Temperature - Minimum
232 Degrees C

Description

Heating Tape, BSAT Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) 0 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 432 W, Amps 3.6 A, Width 1 in, Length 6 ft, Features Chemical Resistant, Moisture Resistant, Includes Controller Yes, Standards CE, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.