Silicone Rubber Heating Tape, XtremeFLEX, 120VAC, 418W, 1"Wx8'L, Grounded

  • Mfr # BS0101080LG

  • Zoro # G4788226


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
0 Degrees to 232 Degrees
Temp. Range
Controller Dependent
Voltage
120V
Max. Temp.
450 Degrees F
Wattage
418 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BS0101080LG
Zoro #
G4788226
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
8 ft
Overall Width
1 in
Thickness
1/8 in
Power Cord Length
24 in
Overall Length
8 ft

Details

Temp. Range (C)
0 Degrees to 232 Degrees
Temp. Range
Controller Dependent
Voltage
120V
Max. Temp.
450 Degrees F
Wattage
418 W
Heating Device Type
Tape
Item
Silicone Heating Tape
Standards
CE, cRUus, REACH, RoHS
Includes Controller
No
Heating Device Outer Material
Silicone Rubber
Controller
Not Included
Temp. Range (F)
Up to 450 Degrees F
Amps
3.48 A
Series
BS0
Features
Chemical Resistant, Moisture Resistant
Operating Temperature - Minimum
232 Degrees C
Current
3.48 A
For Material
Glass/Metal
Product Type
Heating Tape
Controller Required
Controller Required
Color
Orange
Power Density
4.3 W/sq in
Includes Adhesive Backing
No Backing
Includes Grounded Wire
Grounded
Exposure Temperature - Maximum
232 Degrees C
Operating Temperature - Maximum
232 Degrees C
Exposure Temperature - Minimum
-51 Degrees C
Compatible Product Type
Apparatuses, Gas Tubing, Valves

Description

Heating Tape, BS0 Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 418 W, Amps 3.48 A, Width 1 in, Length 8 ft, Features Chemical Resistant, Moisture Resistant, Includes Controller No, Standards CE, cRUus, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.