Silicone Rubber Heating Tape, XtremeFLEX, 240VAC, 1045W, 2" W x 10' L

  • Mfr # BS0202100L

  • Zoro # G5974315


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, REACH, RoHS
Features
Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant
Series
BS0
Temp. Range (C)
0 Degrees to 232 Degrees
Heating Device Outer Material
Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BS0202100L
Zoro #
G5974315
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Width
2 in
Thickness
1/8 in
Overall Length
10 ft
Power Cord Length
24 in
Overall Width
2 in

Details

Standards
CE, REACH, RoHS
Features
Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant
Series
BS0
Temp. Range (C)
0 Degrees to 232 Degrees
Heating Device Outer Material
Silicone Rubber
Controller
Not Included
Wattage
1,045 W
Max. Temp.
450 Degrees F
Includes Controller
No
Heating Device Type
Tape
Voltage
240V
Amps
4.35 A
Temp. Range (F)
Up to 450 Degrees F
Item
Heating Tape
Operating Temperature - Minimum
232 Degrees C
Includes Adhesive Backing
No Backing
Exposure Temperature - Maximum
232 Degrees C
Operating Temperature - Maximum
232 Degrees C
Current
4.35 A
For Material
Metal
Color
Orange
Exposure Temperature - Minimum
-51 Degrees C
Power Density
4.3 W/sq in
Controller Required
Controller Required
Includes Grounded Wire
Grounded
Compatible Product Type
Apparatuses, Gas Tubing, Valves
Product Type
Heating Tape

Description

Heating Tape, BS0 Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 1,045 W, Amps 4.35 A, Width 2 in, Length 10 ft, Features Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant, Includes Controller No, Standards CE, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.