Silicone Rubber Heating Tape, XtremeFLEX, 240VAC, 156W, 0.5" W x 6' L

  • Mfr # BS0052060L

  • Zoro # G5951224


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
0 Degrees to 232 Degrees
Controller
Not Included
Amps
0.65 A
Features
Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant
Max. Temp.
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BS0052060L
Zoro #
G5951224
UPC #
-
Country of Origin
United States

Dimensions

Width
0.5 in
Length
6 ft
Overall Length
6 ft
Overall Width
1/2 in
Power Cord Length
24 in
Thickness
1/8 in

Details

Temp. Range (C)
0 Degrees to 232 Degrees
Controller
Not Included
Amps
0.65 A
Features
Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant
Max. Temp.
450 Degrees F
Series
BS0
Includes Controller
No
Item
Heating Tape
Wattage
156 W
Standards
CE, REACH, RoHS
Temp. Range (F)
Up to 450 Degrees F
Heating Device Type
Tape
Heating Device Outer Material
Silicone Rubber
Voltage
240V
Product Type
Heating Tape
Operating Temperature - Maximum
232 Degrees C
Includes Adhesive Backing
No Backing
For Material
Metal
Controller Required
Controller Required
Power Density
4.3 W/sq in
Exposure Temperature - Maximum
232 Degrees C
Color
Orange
Includes Grounded Wire
Ungrounded
Current
0.65 A
Operating Temperature - Minimum
232 Degrees C
Exposure Temperature - Minimum
-51 Degrees C
Compatible Product Type
Apparatuses, Gas Tubing, Valves

Description

Heating Tape, BS0 Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 156 W, Amps 0.65 A, Width 0.5 in, Length 6 ft, Features Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant, Includes Controller No, Standards CE, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.