Silicone Rubber Heating Tape, XtremeFLEX, 240VAC, 209W, 1"Wx4'L, Grounded

  • Mfr # BS0102040LG

  • Zoro # G5946595


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Heating Device Type
Tape
Max. Temp.
450 Degrees F
Length
4 ft
Heating Device Outer Material
Silicone Rubber
Amps
0.87 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS0102040LG
Zoro #
G5946595
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Width
1 in
Overall Width
1 in
Power Cord Length
24 in
Thickness
1/8 in
Overall Length
4 ft

Details

Heating Device Type
Tape
Max. Temp.
450 Degrees F
Item
Heating Tape
Heating Device Outer Material
Silicone Rubber
Amps
0.87 A
Wattage
209 W
Temp. Range (F)
Up to 450 Degrees F
Series
BS0
Temp. Range (C)
0 Degrees to 232 Degrees
Controller
Not Included
Voltage
240V
Includes Controller
No
Features
Chemical Resistant, Moisture Resistant
Standards
CE, cRUus, REACH, RoHS
Compatible Product Type
Apparatuses, Gas Tubing, Valves
Exposure Temperature - Minimum
-51 Degrees C
Includes Adhesive Backing
No Backing
Current
0.87 A
Exposure Temperature - Maximum
232 Degrees C
Operating Temperature - Maximum
232 Degrees C
For Material
Glass/Metal
Power Density
4.3 W/sq in
Operating Temperature - Minimum
232 Degrees C
Includes Grounded Wire
Grounded
Color
Orange
Product Type
Heating Tape
Controller Required
Controller Required

Description

Heating Tape, BS0 Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 209 W, Amps 0.87 A, Width 1 in, Length 4 ft, Features Chemical Resistant, Moisture Resistant, Includes Controller No, Standards CE, cRUus, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.