Silicone Rubber Heating Tape, XtremeFLEX, 240VAC, 418W, 1"Wx8'L, Grounded

  • Mfr # BS0102080LG

  • Zoro # G6027061


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
450 Degrees F
Amps
1.74 A
Temp. Range (C)
0 Degrees to 232 Degrees
Controller
Not Included
Heating Device Type
Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BS0102080LG
Zoro #
G6027061
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
8 ft
Thickness
1/8 in
Overall Length
8 ft
Overall Width
1 in
Power Cord Length
24 in

Details

Max. Temp.
450 Degrees F
Amps
1.74 A
Temp. Range (C)
0 Degrees to 232 Degrees
Controller
Not Included
Heating Device Type
Tape
Features
Chemical Resistant, Moisture Resistant
Includes Controller
No
Wattage
418 W
Standards
CE, cRUus, REACH, RoHS
Voltage
240V
Heating Device Outer Material
Silicone Rubber
Temp. Range (F)
Up to 450 Degrees F
Item
Heating Tape
Series
BS0
Power Density
4.3 W/sq in
Color
Orange
Current
1.74 A
Exposure Temperature - Maximum
232 Degrees C
Operating Temperature - Maximum
232 Degrees C
Product Type
Heating Tape
For Material
Glass/Metal
Compatible Product Type
Apparatuses, Gas Tubing, Valves
Includes Grounded Wire
Grounded
Includes Adhesive Backing
No Backing
Exposure Temperature - Minimum
-51 Degrees C
Controller Required
Controller Required
Operating Temperature - Minimum
232 Degrees C

Description

Heating Tape, BS0 Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 418 W, Amps 1.74 A, Width 1 in, Length 8 ft, Features Chemical Resistant, Moisture Resistant, Includes Controller No, Standards CE, cRUus, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.