Silicone Rubber Heating Tape, XtremeFLEX, 240VAC, 627W, 2" W x 6' L

  • Mfr # BS0202060L

  • Zoro # G5916321


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Amps
2.6125 A
Features
Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant
Controller
Not Included
Heating Device Outer Material
Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS0202060L
Zoro #
G5916321
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
6 ft
Overall Width
2 in
Thickness
1/8 in
Overall Length
6 ft
Power Cord Length
24 in

Details

Amps
2.6125 A
Features
Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant
Item
Heating Tape
Controller
Not Included
Heating Device Outer Material
Silicone Rubber
Includes Controller
No
Wattage
627 W
Temp. Range (C)
0 Degrees to 232 Degrees
Standards
CE, REACH, RoHS
Voltage
240V
Temp. Range (F)
Up to 450 Degrees F
Series
BS0
Max. Temp.
450 Degrees F
Heating Device Type
Tape
For Material
Metal
Power Density
4.3 W/sq in
Includes Adhesive Backing
No Backing
Product Type
Heating Tape
Operating Temperature - Minimum
232 Degrees C
Operating Temperature - Maximum
232 Degrees C
Exposure Temperature - Maximum
232 Degrees C
Current
2.61 A
Exposure Temperature - Minimum
-51 Degrees C
Color
Orange
Compatible Product Type
Apparatuses, Gas Tubing, Valves
Controller Required
Controller Required
Includes Grounded Wire
Grounded

Description

Heating Tape, BS0 Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 627 W, Amps 2.6125 A, Width 2 in, Length 6 ft, Features Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant, Includes Controller No, Standards CE, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.