Zoro Homepage

Support Clamp, Laboratory Frame Rods, Up to 13mm

  • Mfr # HCLAMP

  • Zoro # G0357073


product price: $35.59
/ea

Key Features

Material
Stainless Steel
Overall Length
6 in
Base Width
1 in
Type - Clamp, Stand, Support
Connector
Body Material
plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCLAMP
Zoro #
G0357073
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Base Width
1 in
Base Length
6 in
Diameter
1 in
Length
6 in
Height
6 in
Max. Height
6 in

Details

Item
S Connector
Material
Stainless Steel
Type - Clamp, Stand, Support
Connector
Body Material
plastic
Max. Jaw Opening
0.51 in
Item - Clamp, Stand, Support
Support
Number of Prongs
2
Max. Capacity
10 lb
Product Type
Support Clamp

Description

Support Clamp, Length 6 In., Diameter 1 In., Base Width 1 In., Base Length 6 In., Max. Jaw Opening 1 In., Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.