Zoro Homepage

Temp. Controller, Digital, Input 240VAC

  • Mfr # HL240JC-F

  • Zoro # G4444108


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
J
Description/Special Features
(4) Key Touch Pad Interface, Benchtop Design,Temperature Display Degrees F, NEMA 6-15, Plug and Play Design, Provides High Limit Cutoff Protection
Voltage
240V AC
DIN Size
1/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL240JC-F
Zoro #
G4444108
UPC #
-
Country of Origin
United States

Dimensions

DIN Size
1/32
Length
5.25 in
Depth
2.25 in
Width
5 in
Length (Straight Wireway)
5.25 in
Overall Length
5 1/4 in
Overall Height
2 1/4 in
Overall Width
5 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
J
Description/Special Features
(4) Key Touch Pad Interface, Benchtop Design,Temperature Display Degrees F, NEMA 6-15, Plug and Play Design, Provides High Limit Cutoff Protection
Voltage
240V AC
Input Voltage
240V AC
Switch Function
SPST
Output
240V AC
Temp. Range
0 Degrees to 1000 Degrees F
Control Mode
On/Off Action
Amps
Various
Control Period
Programmable
Alarms
Audible
Series
HL101
Setting Accuracy
+/-1% FS
Power Consumption
4 VA
Hysteresis
1 Degrees
Accuracy
+/-1% FS
Product Type
Temperature Controller
Temperature - Maximum
1,000 Degrees F
Display Type
Digital
Current
Various
Temperature - Minimum
0 Degrees F

Description

Temperature Controller, Digital, J Sensor Type, DIN Size 1/32, Input Voltage 240V AC, Switch Function SPST, Output 240V AC, Temp. Range 0 Degrees to 1000 Degrees F, Control Mode On/Off Action, Various Amps, Length 5.25 in, Width 5 in, Depth 2.25 in, Control Period Programmable, (4) Key Touch Pad Interface, Benchtop Design,Temperature Display Degrees F, NEMA 6-15, Plug and Play Design, Provides High Limit Cutoff Protection, Hysteresis 1 Degrees , Setting Accuracy +/-1 Percent FS, Alarms Audible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.