TempController, , 3.3 kVA, PIDAutotune
- Mfr # LYNX-SET-JA
- Zoro # G114563832
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Sensor Type
J
Voltage
120V
Output
7 AMPS
Control Mode
PID Autotune
Standards
cETLus Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LYNX-SET-JA
- Zoro #
- G114563832
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Temperature Controller
- Sensor Type
- J
- Voltage
- 120V
- Output
- 7 AMPS
- Control Mode
- PID Autotune
- Standards
- cETLus Listed
- Power Consumption
- 3.3 kVA
- Alarms
- Visual
- Series
- LYNX
- Temperature - Maximum
- 1,100 Degrees F
- Temperature - Minimum
- 32 Degrees F
- Product Type
- Temperature Controller
- Display Type
- Digital
- Current
- 4 A, 7 A
- Operating Environment
- Indoor
- Includes
- 60 in "J" Type Thermocouple, Benchtop Stand, Docking Station, Harness, Lynx Control Mod
- Fahrenheit Temperature - Minimum
- 32 Degrees F
- Celsius Temperature - Minimum
- 0 Degrees C
- Display Units
- Celsius, Fahrenheit
- Celsius Temperature - Maximum
- 1,100 Degrees C
- Plug Type
- NEMA 5-15P
- Accuracy
- +/-1.96 Degrees F (1.09 Degrees C)
- Fahrenheit Temperature - Maximum
- 1,100 Degrees F
Dimensions
- Overall Height
- 1 3/4 in
- Overall Length
- 3 in
- Overall Width
- 2 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Temperature Controller, J Sensor Type, DIN Size Not Applicable, Output 7 AMPS, Control Mode PID Autotune, Alarms Visual, Power Consumption 3.3 kVA, Standards cETLus Listed, Series LYNX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.