Zoro Homepage

Temperature Controller, Digital, 9.50" L

  • Mfr # SDXKA

  • Zoro # G4444223


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Description/Special Features
(4) Key Touch Pad Interface, Benchtop Design, Plug and Play Design
Sensor Type
K
Voltage
100 to 125V AC
DIN Size
1/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDXKA
Zoro #
G4444223
UPC #
-
Country of Origin
United States

Dimensions

DIN Size
1/32
Depth
2.6 in
Length
9.5 in
Width
6.4 in
Length (Straight Wireway)
9.5 in
Overall Length
9 1/2 in
Overall Height
2 5/8 in
Overall Width
6 3/8 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Description/Special Features
(4) Key Touch Pad Interface, Benchtop Design, Plug and Play Design
Sensor Type
K
Voltage
100 to 125V AC
Input Voltage
100 to 125V AC
Switch Function
SPST
Output
100 to 125V AC
Temp. Range
0 Degrees to 1000 Degrees F
Control Mode
On/Off Action, PID
Amps
Various
Control Period
Programmable
Series
SDX
Alarms
Audible
Power Consumption
6 VA
Standards
UL
Hysteresis
Programmable
Setting Accuracy
+/-0.6% Span, +/-1 Digit
Accuracy
+/-0.6% Span; +/-1 Digit
Display Type
Digital
Product Type
Temperature Controller
Temperature - Maximum
1,000 Degrees F
Temperature - Minimum
0 Degrees F
Current
Various

Description

Temperature Controller, Digital, K Sensor Type, DIN Size 1/32, Input Voltage 100 to 125V AC, Switch Function SPST, Output 100 to 125V AC, Temp. Range 0 Degrees to 1000 Degrees F, Control Mode On/Off Action, PID, Various Amps, Length 9.5 in, Width 6.4 in, Depth 2.6 in, Control Period Programmable, (4) Key Touch Pad Interface, Benchtop Design, Plug and Play Design, Hysteresis Programmable, Setting Accuracy +/-0.6 Percent Span, +/-1 Digit, Alarms Audible, Power Consumption 6 VA, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.