Zoro Homepage

Thermocouple, Type K, 5 ft., Indoor/Outdoor use

  • Mfr # TAKN05-DA

  • Zoro # G6815532


product price: $64.89
/ea

Key Features

Features
Mini connector
Length
60 in
Controller
Not Included
Overall Length
5 ft
Compatible Product Type
Mini Connector Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAKN05-DA
Zoro #
G6815532
UPC #
-
Country of Origin
United States

Dimensions

Length
60 in
Overall Length
5 ft

Details

Item
Thermocouple
Features
Mini connector
Controller
Not Included
Compatible Product Type
Mini Connector Receptacle
Product Type
Thermocouple

Description

Thermocouple, Length 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.